{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 6003 Joker | |
Width across flats | 13 mm | |
Norm | DIN 3113 A; ISO 3318; ISO 7738 | |
Spanner length L | 160 mm | |
maximum jaw height h1 | 6.5 mm | |
maximum ring height h2 max | 11 mm | |
Manufacturing process | drop forged | |
Material | Chromium-molybdenum steel. | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613800 13 | |
EAN / GTIN | 4013288212696 | |
Manufacturer number | 05020204001 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Combination spanner 13 mm |
||
Manufacturing process | drop forged | drop forged |
maximum jaw height h1 | 6.5 | 6.5 |
Surface | matt chrome-plated | matt chrome-plated |
Spanner length L | 160 | 160 |
Width across flats | 13 | 13 |
Material | Chromium-molybdenum steel. | Chrome vanadium steel |
Type of product | Spanner | Spanner |