{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 6003 Joker | |
Width across flats | 7 mm | |
Norm | DIN 3113 A; ISO 3318; ISO 7738 | |
Spanner length L | 110 mm | |
maximum jaw height h1 | 4 mm | |
maximum ring height h2 max | 7 mm | |
Manufacturing process | drop forged | |
Material | Chromium-molybdenum steel. | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613800 7 | |
EAN / GTIN | 4013288218773 | |
Manufacturer number | 05020199001 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Combination spanner 7 mm |
|||
Manufacturing process | drop forged | drop forged | drop forged |
maximum jaw height h1 | 4 | 4 | 4 |
Spanner length L | 110 | 110 | 110 |
Width across flats | 7 | 7 | 7 |
Width across flats | metric | metric | metric |
maximum ring height h2 max | 7 | 7 | 7 |
Type of product | Spanner | Spanner | Spanner |