• The item cannot be ordered due to missing prices.

Setting ring DIN 2250 C 71 mm

Article no.: 484030 71

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • 4,63 € /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • 41,60 € /pcs.
  • 27,00 € /pcs.

Select article variation and quantity

Nazivni ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 2250 C
Nazivna mera 71 mm
Toleranca izdelave izvrtine JS4
Kakovost 4
Tolerančno polje JS
Material Jeklo za šablone
Vrsta izdelka Nastavitveni prstan

Identification numbers & Classifications

Article number 484030 71
EAN / GTIN 2050001955159

Description

Izvedba:

Nastavitveni prstani (kontrolni prstani) iz prvorazrednega jekla za merila, kaljeni, popuščani, brušeni in lepani. Nastavitveni prstani so označeni z dejansko mero. Toleranca izdelave za izvrtino je JS4.

Uporaba:

Za splošno uporabo, na primer za nastavljanje in preverjanje merilnih naprav.

Standard:

Po DIN 2250 C.

Opomba:

Dodatne vmesne velikosti do 320 mm preprosto naročite, npr. 484030 vel. 82.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart