• The item cannot be ordered due to missing prices.

Setting ring DIN 2250 C 197 mm

Article no.: 484030 197

Select article variation and quantity

Nominal size ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Norm DIN 2250 C
Nennmaß 197 mm
Herstelltoleranz der Bohrung JS4
Qualität 4
Toleranzfeld JS
Werkstoff Lehrenstahl
Produktart Einstellring

Identification numbers & Classifications

Article number 484030 197
EAN / GTIN 2050001953711

Description

Version:

Setting rings (checking rings) of first class gauge steel, hardened, stress-relieved, ground and lapped. Each setting ring is engraved with the actual size. Manufacturer’s tolerance for the bore is JS4.

Application:

For general applications, e.g. for setting and testing measuring tools.

Standard:

To DIN 2250 C.

Note:

Other intermediate sizes up to 320 mm can be easily ordered, e.g. 484030 size 82.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart