• The item cannot be ordered due to missing prices.

Setting ring DIN 2250 C 108 mm

Article no.: 484030 108

Select article variation and quantity

Nominal size ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 2250 C
    Nominal size 108 mm
    Manufacturing tolerance of the bore JS4
    Quality 4
    Tolerance zone JS
    Material Gauge steel
    Type of product setting ring

    Identification numbers & Classifications

    Article number 484030 108
    EAN / GTIN 2050001952851

    Description

    Version:

    Setting rings (checking rings) of first class gauge steel, hardened, stress-relieved, ground and lapped. Each setting ring is engraved with the actual size. Manufacturer’s tolerance for the bore is JS4.

    Application:

    For general applications, e.g. for setting and testing measuring tools.

    Standard:

    To DIN 2250 C.

    Note:

    Other intermediate sizes up to 320 mm can be easily ordered, e.g. 484030 size 82.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart