• The item cannot be ordered due to missing prices.

Setting ring DIN 2250 C, Nominal size ⌀: 115mm

Article no.: 484030 115

Select article variation and quantity

Nominal size ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 2250 C
Nominal size 115 mm
Manufacturing tolerance of the bore JS4 mm
Quality 4
Tolerance zone JS
Material Gauge steel
Type of product setting ring

Identification & Classification

Article number 484030 115
EAN / GTIN 2050001952929
Manufacturer Adam Ruppel Asbach GmbH, Bachstraße 2, 64397 MODAUTAL, Germany, www.ara-germany.de

Description

Version:

Setting rings (checking rings) of first class gauge steel, hardened, stress-relieved, ground and lapped. Each setting ring is engraved with the actual size. Manufacturer’s tolerance for the bore is JS4.

Application:

For general applications, e.g. for setting and testing measuring tools.

Standard:

To DIN 2250 C.

Note:

Other intermediate sizes up to 320 mm can be easily ordered, e.g. 484030 size 82.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart