{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 875 | |
Stock length | 400×265 mm | |
Accuracy | 1 | |
Right angle tolerance | 0.03 mm | |
Shank cross-section | 45×10 mm | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | sturdy box | |
Type of product | Stock square |
Article number | 451030 400X265 | |
EAN / GTIN | 4045197444141 | |
Manufacturer number | 451030 400X265 |
This article |
Recommendations |
|
---|---|---|
Stock square stainless, accuracy class 1, Stock length: 400X265mm |
||
Accuracy | 1 | 2 |
Standard | DIN 875 | DIN 875 |
Right angle tolerance | 0.03 mm | 0.06 mm |
Shank cross-section | 45×10 mm | 35×7 mm |
Stock length | 400×265 mm | 400×200 mm |
Type of product | Stock square | Stock square |