{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 875 | |
Stock length | 75×50 mm | |
Accuracy | 1 | |
Right angle tolerance | 0.014 mm | |
Shank cross-section | 15×4 mm | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | sturdy box | |
Type of product | Stock square |
Article number | 451030 75X50 | |
EAN / GTIN | 4045197443885 | |
Manufacturer number | 451030 75X50 |
This article |
Recommendations |
||
---|---|---|---|
Stock square stainless, accuracy class 1, Stock length: 75X50mm |
|||
Accuracy | 1 | 0 | 2 |
Standard | DIN 875 | DIN 875 | DIN 875 |
Right angle tolerance | 0.014 mm | 0.007 mm | 0.028 mm |
Shank cross-section | 15×4 mm | 15×4 mm | 15×5 mm |
Stock length | 75×50 mm | 75×50 mm | 75×50 mm |
Type of product | Stock square | Stock square | Stock square |