{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 875 | |
Stock length | 500×330 mm | |
Accuracy | 1 | |
Right angle tolerance | 0.035 mm | |
Shank cross-section | 50×10 mm | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | sturdy box | |
Type of product | Stock square |
Article number | 451030 500X330 | |
EAN / GTIN | 4045197444158 | |
Manufacturer number | 451030 500X330 |
This article |
Recommendations |
|
---|---|---|
Stock square stainless, accuracy class 1, Stock length: 500X330mm |
||
Accuracy | 1 | 2 |
Standard | DIN 875 | DIN 875 |
Right angle tolerance | 0.035 mm | 0.07 mm |
Shank cross-section | 50×10 mm | 40×8 mm |
Stock length | 500×330 mm | 500×250 mm |
Type of product | Stock square | Stock square |