{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 875 | |
Stock length | 250×165 mm | |
Accuracy | 1 | |
Right angle tolerance | 0.023 mm | |
Shank cross-section | 35×7 mm | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | sturdy box | |
Type of product | Stock square |
Article number | 451030 250X165 | |
EAN / GTIN | 4045197444127 | |
Manufacturer number | 451030 250X165 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Stock square stainless, accuracy class 1 250X165 mm |
||
Accuracy | 1 | 2 |
Standard | DIN 875 | DIN 875 |
Packaging | sturdy box | |
Right angle tolerance | 0.023 | 0.045 |
Shank cross-section | 35×7 | 35×7 |
Stock length | 250×165 | 200×165 |
Type of product | Stock square | Stock square |