{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 875 | |
Stock length | 300×200 mm | |
Accuracy | 1 | |
Right angle tolerance | 0.025 mm | |
Shank cross-section | 40×8 mm | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | sturdy box | |
Type of product | Stock square |
Article number | 451030 300X200 | |
EAN / GTIN | 4045197444134 | |
Manufacturer number | 451030 300X200 |
This article |
Recommendations |
|
---|---|---|
Stock square stainless, accuracy class 1, Stock length: 300X200mm |
||
Accuracy | 1 | 2 |
Standard | DIN 875 | DIN 875 |
Right angle tolerance | 0.025 mm | 0.05 mm |
Shank cross-section | 40×8 mm | 35×7 mm |
Stock length | 300×200 mm | 300×175 mm |
Type of product | Stock square | Stock square |