{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 875 | |
Stock length | 400×200 mm | |
Accuracy | 2 | |
Right angle tolerance | 0.06 mm | |
Shank cross-section | 35×7 mm | |
Type of product | Stock square |
Article number | 452590 400X200 | |
EAN / GTIN | 4045197372178 | |
Manufacturer number | 452590 400X200 |
This article |
Recommendations |
|
---|---|---|
Stock square Accuracy class 2, Stock length: 400X200mm |
||
Accuracy | 2 | 1 |
Standard | DIN 875 | DIN 875 |
Right angle tolerance | 0.06 mm | 0.03 mm |
Shank cross-section | 35×7 mm | 45×10 mm |
Stock length | 400×200 mm | 400×265 mm |
Type of product | Stock square | Stock square |