• The item cannot be ordered due to missing prices.

Stock square Accuracy class 2 150X100 mm

Article no.: 452590 150X100
  • Standard: DIN 875

Product details

Technical Data

Standard DIN 875
Stock length 150×100 mm
Accuracy 2
Right angle tolerance 0.035 mm
Shank cross-section 25×5 mm
Type of product Stock square

Identification numbers & Classifications

Article number 452590 150X100
EAN / GTIN 4045197372130
Manufacturer number 452590 150X100

Description

Version:

All faces and edges ground. Inspection test faces ground.

Application:

For accurate general workshop work.

Accuracy:

DIN 875 / 2 − angle tolerance e.g. for size 100×70 = 0.030 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


Stock square Accuracy class 2 150X100 mm

Stock square Accuracy class 2 150X100 mm

all parts hardened hardened
Accuracy 2 0 1
Standard DIN 875 DIN 875 DIN 875
Right angle tolerance 0.035 0.008 0.018
Shank cross-section 25×5 30×6 30×6
Stock length 150×100 150×100 150×100
Type of product Stock square Stock square Stock square

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Stock length (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart