{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 875 | |
Stock length | 750×375 mm | |
Accuracy | 2 | |
Right angle tolerance | 0.095 mm | |
Shank cross-section | 45×10 mm | |
Type of product | Stock square |
Article number | 452590 750X375 | |
EAN / GTIN | 4045197372307 | |
Manufacturer number | 452590 750X375 |