{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Messbereich | 280 mm - 510 mm | |
Repetition accuracy without dial gauge | 1.5 µm | |
Measurement depth | 400 mm | |
Number of contact points | 7 | |
Number of measuring discs | 4 | |
Centring plate width | 156 mm | |
Packaging | sturdy box | |
Type of product | 2-point precision bore gauge |
Article number | 435040 280-510 | |
EAN / GTIN | 2050001039972 | |
Manufacturer number | 11300000 |