{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Measuring range | 35 mm - 60 mm | |
Repetition accuracy without dial gauge | 0.5 µm | |
Measurement depth | 180 mm | |
Number of contact points | 6 | |
Number of measuring discs | 3 | |
Centring plate width | 28 mm | |
Packaging | sturdy box | |
Type of product | 2-point precision bore gauge |
Article number | 435040 35-60 | |
EAN / GTIN | 2050001047953 | |
Manufacturer number | 10500000 |
This article |
Recommendations |
|
---|---|---|
Internal precision bore gauge, steel, without dial indicator SU, Measuring range: 35-60mm |
||
Number of contact points | 6 | 6 |
Measuring range | 35 mm - 60 mm | 35 mm - 60 mm |
Measurement depth | 180 mm | 178 mm |
Packaging | sturdy box | sturdy box |
Repetition accuracy without dial gauge | 0.5 µm | 1 µm |
Type of product | 2-point precision bore gauge | 2-point precision bore gauge |
Centring plate width | 28 mm | 28 mm |