{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Measuring range | 18 mm - 35 mm | |
Repetition accuracy without dial gauge | 0.5 µm | |
Measurement depth | 110 mm | |
Number of contact points | 9 | |
Number of measuring discs | 2 | |
Centring plate width | 14.8 mm | |
Packaging | sturdy box | |
Type of product | 2-point precision bore gauge |
Article number | 435040 18-35 | |
EAN / GTIN | 2050001047946 | |
Manufacturer number | 10400000 | |
Manufacturer | Schwenk Längenmesstechnik GmbH & Co. KG, Esslinger Straße 84, 70736 FELLBACH, Germany, www.schwenk-lmt.de |