• The item cannot be ordered due to missing prices.

Precision dial comparator 250/10 µm

Article no.: 434674 250/10

Select article variation and quantity

± measuring range / reading (µm) Unit price incl. VAT
  • Standard: Works standard
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Works standard
± measuring range 250 µm
Scale divisions 10 µm
Gauging force 1 N
Free stroke 2.5 mm
Clamping shank ⌀ h6 8 mm
Measurement technology analogue
Length 95 mm
Width 63 mm
Height 20 mm
Packaging sturdy box
Type of product Precision dial comparators

Identification numbers & Classifications

Article number 434674 250/10
EAN / GTIN 4059192014025
Manufacturer number 4332000

Description

Version:

Sapphire mounted, all-in-one mechanism, particularly robust for use in the manufacturing area.
Low hysteresis due to virtually play-free gauging pins on ball guides.
Resistant to lateral forces.
One-piece housing for maximum stability and accuracy.
Shock resistance due to transmission lever which lifts up in the event of overload
Constant measuring force
by straight spring.
Large overrun for convenient insertion of the component. Lifting key or lifting cable (special accessories) can be connected.
Clearly legible scale.
2 Tolerance pointers
for presetting the permitted tolerance range.

Version - image:

Tolerance pointers
Connection
for foot switch No. 434930
Fine adjustment
lockable (zero setting).

Application:

As a dial bore gauge for series and individual inspections.

Optional extras:

Lifting cable No. 434930.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart