• The item cannot be ordered due to missing prices.

Dial indicator with anticlockwise scale, Measuring range: 10mm

Article no.: 434807 10

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT

Availability

  • Standard: Manufacturer’s standard
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 mm - 10 mm
Graduation 0.01 mm
Reading per pointer revolution 1 mm
Measurement variation MPE (measurement range) 15 µm
Probe plunger ⌀ 4 mm
Dial indicator ⌀ 58 mm
Gauging force 0.7 N - 1.4 N
Measurement technology analogue
Body ⌀ 57 mm
Packaging sturdy box
Type of product dial gauge

Identification & Classification

Article number 434807 10
EAN / GTIN 4031452160758
Manufacturer KÄFER MESSUHRENFABRIK GmbH & Co. KG, Hahnstraße 11, 78054 VILLINGEN-SCHWENNINGEN, Germany, www.kaefer-messuhren.de

Description

Version:

Precision dial indicator with metal housing, clamping shank ⌀ 8 mm h6, hardened and ground. With anticlockwise scale for use with depth gauge bases and precision bore gauges.

Suitable for:

Depth gauges No. 434805
Internal precision bore gauges No. 435190; 435192; 435040; 435050; 435060; 435070; 435010; 435110; 435120; 435154; 435155; 435156; 435157; 435158; 435159 and 435125.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart