{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | Manufacturer’s standard | |
Messbereich | 8 mm - 10 mm | |
Scale divisions | 0.001 mm | |
Micrometer barrel graduations | 1/50 mm | |
Error limit | 0.004 mm | |
Barrel ⌀ | 17 mm | |
Dimension a | 2 mm | |
Standard measuring depth | 57 mm | |
Measuring depth with extension | 157 mm | |
Measurement technology | analogue | |
Overall length | 106 mm | |
Packaging | sturdy box | |
Type of product | 3-point internal micrometer |
Article number | 429000 8-10 | |
EAN / GTIN | 4946368517162 | |
Manufacturer number | 368-162 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Internal micrometer Holtest 8-10 mm |
||
Scale divisions | 0.001 | 0.001 |
Error limit | 0.004 | 0.004 |
Messbereich | 8 ;10 | 8 ;10 |
Micrometer barrel graduations | 1/50 | 1/50 |
Norm | Manufacturer’s standard | Manufacturer's standard |
Standard measuring depth | 57 | 54 |
Dimension a | 2 | 1.5 |