{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | Manufacturer’s standard | |
Messbereich | 62 mm - 75 mm | |
Scale divisions | 0.005 mm | |
Micrometer barrel graduations | 1/50 mm | |
Error limit | 0.006 mm | |
Barrel ⌀ | 23 mm | |
Dimension a | 3.4 mm | |
Standard measuring depth | 105 mm | |
Measuring depth with extension | 255 mm | |
Measurement technology | analogue | |
Overall length | 156 mm | |
Packaging | sturdy box | |
Type of product | 3-point internal micrometer |
Article number | 429000 62-75 | |
EAN / GTIN | 4946368517742 | |
Manufacturer number | 368-771 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Internal micrometer Holtest 62-75 mm |
||
Scale divisions | 0.005 | 0.005 |
Micrometer barrel graduations | 1/50 | 1/50 |
Standard measuring depth | 105 | 117 |
Packaging | sturdy box | sturdy box |
Dimension a | 3.4 | 1 |
Measurement technology | analogue | analogue |
Type of product | 3-point internal micrometer | 3-point internal micrometer |