{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 87 mm - 100 mm | |
Scale divisions | 0.005 mm | |
Micrometer barrel graduations | 1/50 mm | |
Error limit | 0.006 mm | |
Barrel ⌀ | 23 mm | |
Dimension a | 3.4 mm | |
Standard measuring depth | 105 mm | |
Measuring depth with extension | 255 mm | |
Measurement technology | analogue | |
Overall length | 156 mm | |
Packaging | sturdy box | |
Type of product | 3-point internal micrometer |
Article number | 429000 87-100 | |
EAN / GTIN | 4946368517766 | |
Manufacturer number | 368-773 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Internal micrometer Holtest 87-100 mm |
||
Measuring range | 87 ;100 | 87 ;100 |
Measuring depth with extension | 255 | 267 |
Micrometer barrel graduations | 1/50 | 1/50 |
Standard | Manufacturer’s standard | Manufacturer's standard |
Standard measuring depth | 105 | 117 |
Packaging | sturdy box | sturdy box |
Dimension a | 3.4 | 1 |