• The item cannot be ordered due to missing prices.

Internal micrometer Holtest 175-200 mm

Article no.: 429000 175-200

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Measuring range 175 mm - 200 mm
    Scale divisions 0.005 mm
    Micrometer barrel graduations 1/50 mm
    Error limit 0.01 mm
    Barrel ⌀ 23 mm
    Dimension a 19.6 mm
    Standard measuring depth 147 mm
    Measuring depth with extension 297 mm
    Measurement technology analogue
    Overall length 249 mm
    Packaging sturdy box
    Type of product 3-point internal micrometer

    Identification numbers & Classifications

    Article number 429000 175-200
    EAN / GTIN 4946368517803
    Manufacturer number 368-777

    Description

    Version:

    Stainless, all reading parts glare-free satin chrome-plated. Barrel with jet black scale and ratchet.
    For through holes, measuring faces of hardened steel.

    Optional extras:

    Extensions No. 429010. Setting rings No. 484030.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart