{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 30 mm - 40 mm | |
Scale divisions | 0.005 mm | |
Micrometer barrel graduations | 1/50 mm | |
Error limit | 0.006 mm | |
Barrel ⌀ | 23 mm | |
Dimension a | 3.4 mm | |
Standard measuring depth | 98 mm | |
Measuring depth with extension | 248 mm | |
Measurement technology | analogue | |
Overall length | 140 mm | |
Packaging | sturdy box | |
Type of product | 3-point internal micrometer |
Article number | 429000 30-40 | |
EAN / GTIN | 4946368517711 | |
Manufacturer number | 368-768 |
This article |
Recommendations |
||
---|---|---|---|
Internal micrometer Holtest, Measuring range: 30-40mm |
|||
Scale divisions | 0.005 mm | 0.005 mm | 0.005 mm |
Error limit | 0.006 mm | 0.006 mm | 0.006 mm |
Measuring range | 30 mm - 40 mm | 30 mm - 40 mm | 40 mm - 50 mm |
Standard | Manufacturer’s standard | Manufacturer's standard | Manufacturer's standard |
Dimension a | 3.4 mm | 0.5 mm | 0.5 mm |
Measurement technology | analogue | analogue | analogue |
Type of product | 3-point internal micrometer | 3-point internal micrometer | 3-point internal micrometer |