• The item cannot be ordered due to missing prices.

Internal micrometer 8-10 mm

Article no.: 428990 8-10

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer's standard
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer's standard
    Measuring range 8 mm - 10 mm
    Scale divisions 0.001 mm
    Micrometer barrel graduations 1/50 mm
    Error limit 0.004 mm
    Dimension a 1.5 mm
    Standard measuring depth 54 mm
    Measuring depth with extension 154 mm
    Measurement technology analogue
    Setting ring ⌀ 8 mm
    Packaging sturdy box
    Type of product 3-point internal micrometer

    Identification numbers & Classifications

    Article number 428990 8-10
    EAN / GTIN 4045197276322
    Manufacturer number 428990 8-10

    Description

    Version:

    Satin chrome plated scales and operating parts (from ⌀ 12 with carbide jaws). Self-centring micrometer head with 3 measuring jaws (from ⌀ 12 with carbide jaws).

    Supplied with:

    Setting ring (for adjustment) and extension.

    Optional extras:

    Extension No. 428993, setting rings No. 484030.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart