{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer's standard | |
Measuring range | 20 mm - 25 mm | |
Scale divisions | 0.005 mm | |
Micrometer barrel graduations | 1/50 mm | |
Error limit | 0.006 mm | |
Dimension a | 0.5 mm | |
Standard measuring depth | 90 mm | |
Measuring depth with extension | 240 mm | |
Measurement technology | analogue | |
Setting ring ⌀ | 25 mm | |
Packaging | sturdy box | |
Type of product | 3-point internal micrometer |
Article number | 428990 20-25 | |
EAN / GTIN | 4045197274205 | |
Manufacturer number | 428990 20-25 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |