{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Measuring range | 20 mm - 50 mm | |
Scale divisions | 0.005 mm | |
Micrometer barrel graduations | 1/50 mm | |
Measurement technology | analogue | |
Number of micrometers | 4 | |
Number of setting rings | 2 | |
Setting ring ⌀ | 25 / 40 mm | |
Packaging | sturdy box | |
Type of product | 3-point internal micrometer |
Article number | 428910 20-50 | |
EAN / GTIN | 4059192010812 | |
Manufacturer number | 4190352 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Internal micrometer set 20-50 mm |
||
Number of micrometers | 4 | 4 |
Setting ring ⌀ | 25 / 40 | 25 / 40 |
Measuring range | 20 ;50 | 20 ;50 |
Micrometer barrel graduations | 1/50 | 1/50 |
Packaging | sturdy box | sturdy box |
Measurement technology | analogue | analogue |
Type of product | 3-point internal micrometer | 3-point internal micrometer |