{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Measuring range | 12 mm - 20 mm | |
Scale divisions | 0.001 mm | |
Micrometer barrel graduations | 1/50 mm | |
Measurement technology | analogue | |
Number of micrometers | 2 | |
Number of setting rings | 1 | |
Setting ring ⌀ | 16 mm | |
Packaging | sturdy box | |
Type of product | 3-point internal micrometer |
Article number | 428910 12-20 | |
EAN / GTIN | 4059192010805 | |
Manufacturer number | 4190351 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Internal micrometer set 12-20 mm |
||
Scale divisions | 0.001 | 0.005 |
Number of micrometers | 2 | 2 |
Setting ring ⌀ | 16 | 16 |
Measuring range | 12 ;20 | 12 ;20 |
Micrometer barrel graduations | 1/50 | 1/50 |
Packaging | sturdy box | sturdy box |
Type of product | 3-point internal micrometer | 3-point internal micrometer |