• The item cannot be ordered due to missing prices.

Internal micrometer set 12-20 mm

Article no.: 428991 12-20

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Measuring range 12 mm - 20 mm
    Scale divisions 0.005 mm
    Micrometer barrel graduations 1/50 mm
    Error limit 0.005 / 0.006 mm
    Measurement technology analogue
    Number of micrometers 2
    Number of setting rings 1
    Setting ring ⌀ 16 mm
    Packaging sturdy box
    Type of product 3-point internal micrometer

    Identification numbers & Classifications

    Article number 428991 12-20
    EAN / GTIN 4045197276377
    Manufacturer number 428991 12-20

    Description

    Version:

    Satin chrome plated scales and operating parts (from ⌀ 12 with carbide jaws). Self-centring micrometer head with 3 measuring jaws (from ⌀ 12 with carbide jaws).

    Supplied with:

    Internal micrometers No. 428990, setting rings (for adjustment) and extension.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart