• The item cannot be ordered due to missing prices.

Internal micrometer set 6-12 mm

Article no.: 428991 6-12

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Measuring range 6 mm - 12 mm
    Scale divisions 0.001 mm
    Micrometer barrel graduations 1/50 mm
    Error limit 0.004 / 0.005 mm
    Measurement technology analogue
    Number of micrometers 3
    Number of setting rings 2
    Setting ring ⌀ 8 / 10 mm
    Packaging sturdy box
    Type of product 3-point internal micrometer

    Identification numbers & Classifications

    Article number 428991 6-12
    EAN / GTIN 4045197276360
    Manufacturer number 428991 6-12

    Description

    Version:

    Satin chrome plated scales and operating parts (from ⌀ 12 with carbide jaws). Self-centring micrometer head with 3 measuring jaws (from ⌀ 12 with carbide jaws).

    Supplied with:

    Internal micrometers No. 428990, setting rings (for adjustment) and extension.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart