• The item cannot be ordered due to missing prices.

Internal micrometer set 20-50 mm

Article no.: 428991 20-50

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 20 mm - 50 mm
Scale divisions 0.005 mm
Micrometer barrel graduations 1/50 mm
Error limit 0.006 mm
Measurement technology analogue
Number of micrometers 4
Number of setting rings 2
Setting ring ⌀ 25 / 40 mm
Packaging sturdy box
Type of product 3-point internal micrometer

Identification numbers & Classifications

Article number 428991 20-50
EAN / GTIN 4045197276384
Manufacturer number 428991 20-50

Description

Version:

Satin chrome plated scales and operating parts (from ⌀ 12 with carbide jaws). Self-centring micrometer head with 3 measuring jaws (from ⌀ 12 with carbide jaws).

Supplied with:

Internal micrometers No. 428990, setting rings (for adjustment) and extension.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart