• The item cannot be ordered due to missing prices.

Extension for internal micrometer 12-20

Article no.: 428993 12-20

Product details

Technical Data

Measuring range size 12−16 up to 16−20 mm
Length 150 mm
Type of product Extension

Identification numbers & Classifications

Article number 428993 12-20
EAN / GTIN 4045197482273
Manufacturer number 428993 12-20

Description

Version:

Extension for screwing between the micrometer head and display unit.

Suitable for:

Internal micrometers No. 428990.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart