• The item cannot be ordered due to missing prices.

Extension for internal micrometer 30-50

Article no.: 428993 30-50

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measuring range Size 30-40 to 40-50 mm
    Length 150 mm
    Type of product Extension

    Identification numbers & Classifications

    Article number 428993 30-50
    EAN / GTIN 4045197910301
    Manufacturer number 428993 30-50

    Description

    Version:

    Extension for screwing between the micrometer head and display unit.

    Suitable for:

    Internal micrometers No. 428990.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart