{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Measuring range | 50 mm - 100 mm | |
Scale divisions | 0.005 mm | |
Micrometer barrel graduations | 1/50 mm | |
Measurement technology | analogue | |
Number of micrometers | 4 | |
Number of setting rings | 2 | |
Setting ring ⌀ | 60 / 85 mm | |
Packaging | sturdy box | |
Type of product | 3-point internal micrometer |
Article number | 428910 50-100 | |
EAN / GTIN | 4059192010829 | |
Manufacturer number | 4190353 |
This article |
Recommendations |
|
---|---|---|
Internal micrometer set 50-100 mm |
||
Number of micrometers | 4 | 4 |
Setting ring ⌀ | 60 / 85 | 62 / 87 |
Measuring range | 50 ;100 | 50 ;100 |
Standard | DIN 863 | Manufacturer’s standard |
Packaging | sturdy box | sturdy box |
Measurement technology | analogue | analogue |
Type of product | 3-point internal micrometer | 3-point internal micrometer |