Internal micrometer set, Measuring range: 6-12mm

Article no.: 428910 6-12
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • INR 505.70 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-2 weeks
  • INR 12,611.20 /pcs.
on request
In stock Available in 11-14 working days
2 pieces in stock 2 pieces available in 11-14 working days

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT

Availability

  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Measuring range 6 mm - 12 mm
Scale divisions 0.001 mm
Micrometer barrel graduations 1/50 mm
Measurement technology analogue
Number of micrometers 3
Number of setting rings 2
Setting ring ⌀ 8 / 10 mm
Packaging sturdy box
Type of product 3-point internal micrometer

Identification & Classification

Article number 428910 6-12
EAN / GTIN 4059192010799
Manufacturer number 4190350
Manufacturer MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

Satin chrome-plated scales and operating parts. Measuring spindle through hardened and ground. Quick drive with integral clutch. Self-centring micrometer head from 12 mm with carbide measuring jaws. From 12 mm for measuring down to the bottom of the hole. From 40 mm the micrometer head is of aluminium, to save weight.

Supplied with:

Internal micrometers No. 428900 with appropriate setting rings.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart