{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Measuring range | 12 mm - 16 mm | |
Scale divisions | 0.001 mm | |
Micrometer barrel graduations | 1/50 mm | |
Error limit | 0.004 mm | |
Dimension a | 0 mm | |
Standard measuring depth | 64 mm | |
Measuring depth with extension | 139 mm | |
Measurement technology | analogue | |
Packaging | sturdy box | |
Type of product | 3-point internal micrometer |
Article number | 428900 12-16 | |
EAN / GTIN | 4059192010607 | |
Manufacturer number | 4190313 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Internal micrometer Micromar 12-16 mm |
||
Error limit | 0.004 | 0.005 |
Measuring depth with extension | 139 | 230 |
Micrometer barrel graduations | 1/50 | 1/50 |
Standard | DIN 863 | Manufacturer's standard |
Packaging | sturdy box | sturdy box |
Dimension a | 0 | 0.5 |
Measurement technology | analogue | analogue |