{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Measuring range | 40 mm - 50 mm | |
Scale divisions | 0.005 mm | |
Micrometer barrel graduations | 1/50 mm | |
Error limit | 0.004 mm | |
Dimension a | 0 mm | |
Standard measuring depth | 76 mm | |
Measuring depth with extension | 226 mm | |
Measurement technology | analogue | |
Packaging | sturdy box | |
Type of product | 3-point internal micrometer |
Article number | 428900 40-50 | |
EAN / GTIN | 4059192010652 | |
Manufacturer number | 4190319 |
This article |
Recommendations |
||
---|---|---|---|
Internal micrometer Micromar, Measuring range: 40-50mm |
|||
Scale divisions | 0.005 mm | 0.005 mm | 0.005 mm |
Error limit | 0.004 mm | 0.006 mm | 0.006 mm |
Measuring range | 40 mm - 50 mm | 30 mm - 40 mm | 40 mm - 50 mm |
Standard | DIN 863 | Manufacturer's standard | Manufacturer's standard |
Dimension a | 0 mm | 0.5 mm | 0.5 mm |
Measurement technology | analogue | analogue | analogue |
Type of product | 3-point internal micrometer | 3-point internal micrometer | 3-point internal micrometer |