{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Xpent | |
External ⌀ D | 34 mm | |
AF2 | 30 | |
Length L | 211.9 mm | |
suitable for colour code | Xpent1-2 | |
Type of product | Spindle |
Article number | 361120 200 | |
EAN / GTIN | 4045197809339 | |
Manufacturer number | 361120 200 |