• The item cannot be ordered due to missing prices.

Spindle extension 100 mm

Article no.: 361120 100

Select article variation and quantity

Type (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Xpent
    External ⌀ D 34 mm
    AF2 30
    Length L 111.9 mm
    suitable for colour code Xpent1-2
    Type of product Spindle

    Identification numbers & Classifications

    Article number 361120 100
    EAN / GTIN 4045197809322
    Manufacturer number 361120 100

    Description

    Version:

    The 5-axis vice has a modular design. The key components are the clamping modules No. 361105361110, base rails No. 361115, spindle No. 361119, spindle extensions No. 361120 and the top jaws No. 361123361137.

    Suitable for:

    Spindle No. 361119.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart