{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Quatron® | |
Nominal ⌀ D | 16 | |
Drill depth for indexable insert drill up to | 2×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; limited cross-drilling; oblique spot drilling; Cross-drilling; Centre drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Reach L1 | 32 mm | |
Overhang LA | 56 mm | |
Shank ⌀ Ds | 20 mm | |
Shank length Ls | 50 mm | |
ISO code indexable insert | SOEX 050204 13-.. | |
Pack of insert screws | 239652 6IP1 (0.6 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 106 mm | |
Type of product | Indexable drill |
Article number | 235500 16 | |
Manufacturer number | U10 11600 |