{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Quatron® | |
Nominal ⌀ D | 24.5 | |
Drill depth for indexable insert drill up to | 2×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; limited cross-drilling; oblique spot drilling; Cross-drilling; Centre drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Reach L1 | 50 mm | |
Overhang LA | 74 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
ISO code indexable insert | SOEX 07T308 23-.. | |
Pack of insert screws | 239652 8IP1 (1.3 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 134 mm | |
Type of product | Indexable drill |
Article number | 235500 24,5 | |
Manufacturer number | U10 22450 |
This article |
Recommendations |
|||
---|---|---|---|---|
KOMET KUB Quatron® indexable drill Combination shank 24,5 mm |
||||
Number of cutting edges Z | 1 | 1 | 1 | 1 |
Drill depth for indexable insert drill up to | 2×D | 2×D | 2×D | 2×D |
ISO code indexable insert | SOEX 07T308 23-.. | WOEX 040304 | SOGX 080407 | SOMT093608 / XOMT093605 |
Nominal ⌀ D | 24.5 | 24.5 | 24.5 | 24.5 |
Shank length Ls | 60 mm | 56 mm | 60 mm | 60 mm |
Reach L1 | 50 mm | 50 mm | 24.5 mm | 51 mm |
Type of product | Indexable drill | Indexable drill | Indexable drill | Indexable drill |