This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

KOMET KUB Quatron® indexable drill Combination shank 15 mm

Article no.: 235500 15

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 2×D
  • Shank: DIN 6535 HE, DIN 6595
  • Use for drilling: Centre drilling; limited cross-drilling; oblique spot drilling; Cross-drilling; Centre drilling; Aperture; oblique exit; convex
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KUB Quatron®
Nominal ⌀ D 15
Drill depth for indexable insert drill up to 2×D
Shank DIN 6535 HE, DIN 6595
Use for drilling Centre drilling; limited cross-drilling; oblique spot drilling; Cross-drilling; Centre drilling; Aperture; oblique exit; convex
Through-coolant yes
Reach L1 30 mm
for inch ⌀ 19/32 in
Overhang LA 54 mm
Shank ⌀ Ds 20 mm
Shank length Ls 50 mm
ISO code indexable insert SOEX 050204 13-..
Pack of insert screws 239652 6IP1 (0.6 Nm)
Number of cutting edges Z 1
Overall length L 104 mm
Type of product Indexable drill

Identification numbers & Classifications

Article number 235500 15
Manufacturer number U10 11502

Description

Version:

With combination shank.
  • Optimised coolant channels for reliable chip evacuation.
  • Point angle 174° for almost flat-bottomed holes.

Application:

  • For stationary and rotating use.
  • For difficult drilling conditions (rolling scale, sloping surfaces of castings, interrupted cutting).
  • For bores with tolerance ± 0.2 mm.

With indexable inserts No. 236520236576.

Supplied with:

Clamp screws (without indexable inserts).

Note:

Further sizes available on request.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart