{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HOLEX Pro | |
Nominal ⌀ D | 26 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | ISO 9766 | |
Use for drilling | limited drilling with oblique exit; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 81 mm | |
Overhang LA | 103 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
Maximum adjustment limit Vmax | 0.3 mm | |
ISO code indexable insert | SOMT093608 / XOMT093605 | |
Pack of insert screws | 232980 4 (TX9;1.2Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 163 mm | |
Type of product | Indexable drill |
Article number | 235005 26 | |
EAN / GTIN | 4062406253202 | |
Manufacturer number | 235005 26 |
This article |
Recommendations |
|
---|---|---|
HOLEX Pro Drill indexable drill Combination shank, 3×D, ⌀ DC: 26mm |
||
Through-coolant | yes | yes |
Nominal ⌀ D | 26 | 26 |
Shank ⌀ Ds | 32 mm | 32 mm |
Pack of insert screws | 232980 4 (TX9;1.2Nm) | 239700 8IP (1.3 Nm) |
Series | HOLEX Pro | Power Drill |
Type of product | Indexable drill | Indexable drill |
Overhang LA | 103 mm | 99 mm |