{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HOLEX Pro | |
Nominal ⌀ D | 23 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | ISO 9766 | |
Use for drilling | limited drilling with oblique exit; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 72 mm | |
Overhang LA | 93 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
Maximum adjustment limit Vmax | 0.3 mm | |
ISO code indexable insert | SOMT070308 / XOMT070305 | |
Pack of insert screws | 232980 3 (TX7; 0.8Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 149 mm | |
Type of product | Indexable drill |
Article number | 235005 23 | |
EAN / GTIN | 4062406253165 | |
Manufacturer number | 235005 23 |
This article |
Recommendations |
|
---|---|---|
HOLEX Pro Drill indexable drill Combination shank 23 mm |
||
Number of cutting edges Z | 1 | 1 |
ISO code indexable insert | SOMT070308 / XOMT070305 | SOGX 080407 |
Nominal ⌀ D | 23 | 23 |
Shank ⌀ Ds | 25 | 25 |
Machining strategy | HPC | HPC |
Reach L1 | 72 | 69 |
Overhang LA | 93 | 89 |