{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HOLEX Pro | |
Nominal ⌀ D | 20 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | ISO 9766 | |
Use for drilling | limited drilling with oblique exit; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 63 mm | |
Overhang LA | 82 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
Maximum adjustment limit Vmax | 0.3 mm | |
ISO code indexable insert | SOMT070308 / XOMT070305 | |
Pack of insert screws | 232980 3 (TX7; 0.8Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 138 mm | |
Type of product | Indexable drill |
Article number | 235005 20 | |
EAN / GTIN | 4062406253127 | |
Manufacturer number | 235005 20 |
This article |
Recommendations |
|
---|---|---|
HOLEX Pro Drill indexable drill Combination shank, 3×D, ⌀ DC: 20mm |
||
Number of cutting edges Z | 1 | 1 |
Use for drilling | limited drilling with oblique exit; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling |
ISO code indexable insert | SOMT070308 / XOMT070305 | SOGX 070306 |
Nominal ⌀ D | 20 | 20 |
Shank length Ls | 56 mm | 56 mm |
Pack of insert screws | 232980 3 (TX7; 0.8Nm) | 239700 6IP1 (1.0 Nm) |
Overhang LA | 82 mm | 78 mm |