• The item cannot be ordered due to missing prices.

HOLEX Pro Drill indexable drill Combination shank 39 mm

Article no.: 235005 39

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 3×D
  • Shank: ISO 9766
  • Use for drilling: limited drilling with oblique exit; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
  • Through-coolant: yes
  • Machining strategy: HPC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series HOLEX Pro
    Nominal ⌀ D 39
    Drill depth for indexable insert drill up to 3×D
    Shank ISO 9766
    Use for drilling limited drilling with oblique exit; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
    Through-coolant yes
    Machining strategy HPC
    Reach L1 121 mm
    Overhang LA 152 mm
    Shank ⌀ Ds 40 mm
    Shank length Ls 70 mm
    Maximum adjustment limit Vmax 0.35 mm
    ISO code indexable insert SOMT13M510 / XOMT13M506
    Pack of insert screws 232980 6 (TX15;3Nm)
    Number of cutting edges Z 1
    Overall length L 222 mm
    Type of product Indexable drill

    Identification numbers & Classifications

    Article number 235005 39
    EAN / GTIN 4062406253356
    Manufacturer number 235005 39

    Description

    Version:

    HOLEX Pro Drill indexable drills combine cost efficiency with technically fully developed capability.
    For use up to 4×D in challenging drilling applications.
    Bore tolerance: -0.1 / +0.25 mm

    Application:

    With indexable inserts No. 235030235082.
    Both SOMT inserts for the outer insert seat and also XOMT inserts for the inner insert seat are required.

    Supplied with:

    With insert screws (supplied without indexable inserts).

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    HOLEX Pro Drill indexable drill Combination shank 39 mm

    HOLEX Pro Drill indexable drill Combination shank 39 mm

    Through-coolant yes yes
    Shank ISO 9766 ISO 9766
    Shank ⌀ Ds 40 40
    Pack of insert screws 232980 6 (TX15;3Nm) 239700 20IP (6.3 Nm)
    Series HOLEX Pro Power Drill
    Type of product Indexable drill Indexable drill
    Overhang LA 152 145

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart