• The item cannot be ordered due to missing prices.

HOLEX Pro Drill indexable drill Combination shank 27 mm

Article no.: 235005 27

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 3×D
  • Shank: ISO 9766
  • Use for drilling: limited drilling with oblique exit; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
  • Through-coolant: yes
  • Machining strategy: HPC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series HOLEX Pro
    Nominal ⌀ D 27
    Drill depth for indexable insert drill up to 3×D
    Shank ISO 9766
    Use for drilling limited drilling with oblique exit; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
    Through-coolant yes
    Machining strategy HPC
    Reach L1 84 mm
    for inch ⌀ 11/16 in
    Overhang LA 107 mm
    Shank ⌀ Ds 32 mm
    Shank length Ls 60 mm
    Maximum adjustment limit Vmax 0.3 mm
    ISO code indexable insert SOMT093608 / XOMT093605
    Pack of insert screws 232980 4 (TX9;1.2Nm)
    Number of cutting edges Z 1
    Overall length L 167 mm
    Type of product Indexable drill

    Identification numbers & Classifications

    Article number 235005 27
    EAN / GTIN 4062406253226
    Manufacturer number 235005 27

    Description

    Version:

    HOLEX Pro Drill indexable drills combine cost efficiency with technically fully developed capability.
    For use up to 4×D in challenging drilling applications.
    Bore tolerance: -0.1 / +0.25 mm

    Application:

    With indexable inserts No. 235030235082.
    Both SOMT inserts for the outer insert seat and also XOMT inserts for the inner insert seat are required.

    Supplied with:

    With insert screws (supplied without indexable inserts).

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    HOLEX Pro Drill indexable drill Combination shank 27 mm

    HOLEX Pro Drill indexable drill Combination shank 27 mm

    Drill depth for indexable insert drill up to 3×D 3×D
    Nominal ⌀ D 27 27
    Shank ⌀ Ds 32 32
    Shank length Ls 60 60
    Pack of insert screws 232980 4 (TX9;1.2Nm) 239700 10IP (2.8 Nm)
    Type of product Indexable drill Indexable drill
    Overhang LA 107 103

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart