• The item cannot be ordered due to missing prices.

Indexable face mill 45° right-hand cutting 32/3 mm

Article no.: 214200 32/3

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Number of cutting edges Z: 3
  • Setting angle κ: 45
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Machining strategy: MTC
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 32 mm
    Number of cutting edges Z 3
    Shank type with bore
    Setting angle κ 45 degrees
    Spacing of the cutters unequal spacing
    Through-coolant yes
    Machining strategy MTC
    Tool exchange PowerCard
    maximum external ⌀ Dmax 44 mm
    Overall length Ltot 40 mm
    Mounting bore ⌀ 16 mm
    suitable indexable insert SE.. 1204..
    Pack of insert screws 219800 (20IP; 5.7 Nm)
    Type of product Face mill

    Identification numbers & Classifications

    Article number 214200 32/3
    EAN / GTIN 4045197702319
    Manufacturer number 214200 32/3

    Description

    Note:

    Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit shank No. 674252 size 20IP.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart