• The item cannot be ordered due to missing prices.

SEKT 1204 AFTN, HB735, Type: UNI

Article no.: 214315 UNI

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SEKT 1204 AFTN
Type UNI
Type HB735
Tool material Carbide
Number of changes/inserts 4
Insert thickness E 4.76 mm
Type of product Indexable insert for milling

Identification & Classification

Article number 214315 UNI
EAN / GTIN 4045197601728
Manufacturer number 214315 UNI
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu > 10% Si
N
650
Steel < 500 N/mm²
P
260
Steel < 750 N/mm²
P
200
Steel < 900 N/mm²
P
160
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
120
INOX < 900 N/mm²
M
170
INOX > 900 N/mm²
M
120
Ti > 850 N/mm²
S
40
GG(G)
K
140
Uni
 
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.5 ... 1×D / ap max = 3.5 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart