• The item cannot be ordered due to missing prices.

SEHT 1204 AFSN UNI

Article no.: 214310 UNI

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert SEHT 1204 AFSN
    Type UNI
    Grade HB7535
    Tool material Carbide
    Number of changes/inserts 4
    Insert thickness E 4.76 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 214310 UNI
    EAN / GTIN 4045197319517
    Manufacturer number 214310 UNI

    Application Table

    Steel < 500 N/mm²
    P
    260
    Steel < 750 N/mm²
    P
    220
    Steel < 900 N/mm²
    P
    200
    INOX < 900 N/mm²
    M
    170
    INOX > 900 N/mm²
    M
    150
    Uni
     
    wet maximum
     
    dry
     

    Description

    Note:

    Standard application values for ae = 0.5 ... 1×D / ap max = 3.5 mm.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart